Free Shipping : For every order of $350 or more with the promo code : FREESHIP

ANGLED GEAR FOR DRILL

614.9000 - UNSPSC 27112815
ANGLED GEAR FOR DRILL ANGLED GEAR FOR DRILL
ANGLED GEAR FOR DRILL

Delivery

In stock delivery from our warehouses.

Powerful angled screwing gear for screwing and drilling work. Suitable for use with electric drills and battery-operated driver drills

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 7:17 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 7:17 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Maximum Speed 2000 rpm
Bit Mount Size 1/4 in
Length 165 mm
Width 32 mm
Height 50 mm
EAN 4045727929445

Features

High quality angled gear. Specially hardened steel enables maximum torque of up to 57 Nm (42 ft-lb) or maximum speed of 2000 rpm.
Handle with soft grip. Secure hold and 360° adjustable handle. Optimum adjustment to respective work application
Compact design. Excellent for screwing in cramped and hard-toreach places
Magnetic 1/4" bit mount with quick-change chuck. Secure holding of screws with magnetic effect. Suitable for all standard bits and bit drills with C6.3 and E6.3 mount

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-12
This is Awesome
2021-01-05
This tool appears to be made to a high quality standard, looking forward to using this!
2020-11-09
A bit big to fit in tight spaces...
2019-06-18
Très bon outil
2019-04-29
*** quality tool, very useful for hard to reach spots when drilling holes in frames for undercoat purpose. Great for undercoat bays!